References
Facom:ATXR25X100
Rubix:210A6960
EAN:3662424098017

Product details : FACOM ATXR25X100 PRO-TWIST SCREWDRIVER TAMPER TOR X 25 X 100 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tt25 |
| Blade length | 100 mm |
| Length | 220 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ Each
£ 16.46 incl. VAT
- Delivery usually within ( 14 ) days
