WERA 110002 335 SCREWDRIVER SLOTTED 0.6/3.5/125 K'FORM+

Slotted Lasertip Screwdrivers

See technical information
References
Wera:05110002001
Rubix:2527152
EAN:4013288003270
brand logo
Technical specifications
Imprintflat
Imprint size0,4x2,5 mm
Blade length60 mm
See all Specifications

Product details : WERA 110002 335 SCREWDRIVER SLOTTED 0.6/3.5/125 K'FORM+


Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.

Technical specifications


Attributes
Imprintflat
Imprint size0,4x2,5 mm
Blade length60 mm
Length130 mm
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
  • Delivery usually within ( 5 ) days