ARZ-AKZ- Off-set screwdrivers-for slotted screws
Imprint | Flat |
---|---|
Imprint size | 4,0 mm |
Blade length | 13 mm |
Logistic Weight | 11 g |
---|---|
Packaged dimensions (D x W x H) | 85x40x5 mm |
Package weight | 11 g |
Imprint | Flat |
Imprint size | 4,0 mm |
Blade length | 13 mm |
Length | 86 mm |
Finishing | Polished |
Weight | 10 g |
Usually arrives within 14 working days