SEALEY AK49252 PREMIER QUICK CHUCK MAGNETIC BIT HOLDER 300MM
AK49252 PREMIER QUICK CHUCK MAGNETIC BIT HOLDER
See technical informationReferences
Sealey:AK49252
Rubix:80117537
Manufacturer :AK49252
Product details : SEALEY AK49252 PREMIER QUICK CHUCK MAGNETIC BIT HOLDER 300MM
• Chrome Vanadium steel quick release adaptor suitable for use with 1/4"Hex drive bits.
• Simply pull the colour sleeve to release bit.
• Features 265mm extended shaft with outer sleeve for extra control.
• Ideal for applications in hard-to-reach areas.
• Drive: 1/4"Hex(M) - 1/4"Hex(F).
• Lifetime guarantee*.
• Model No. AK49252
Strengths
Premier Quick Chuck Magnetic Bit Holder 300mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 14.55 excl. VAT
/ Each
£ 17.46 incl. VAT
- Usually arrives within 14 working days

