Aligning needle roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x32x32 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 16 mm |
Bearing Clearance | cn |
Series | pna..-xl |
Limit speed | 22100 rpm |
Basic static load, radial - C0r | 16200 N |
Basic dynamic load, radial - Cr | 14100 N |
Sealing | open |
Usually arrives within 14 working days