INA PNA20/42-XL ALIGNING NEEDLE ROLLER BEARINGS PNA WITH INNER RING
Aligning needle roller bearing
See technical informationReferences
Superseded Ref:PNA20/42
INA:PNA20/42-XL
Rubix:238A3981
Manufacturer :0507802550000
EAN:4012802735918

Product details : INA PNA20/42-XL ALIGNING NEEDLE ROLLER BEARINGS PNA WITH INNER RING
Aligning needle roller bearings PNA, with inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 136 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | pna..-xl |
| Limit speed | 17800 rpm |
| Basic static load, radial - C0r | 30500 N |
| Basic dynamic load, radial - Cr | 21300 N |
Show UNSPSC/ECL@SS
£ 43.32 excl. VAT
/ Each
£ 51.98 incl. VAT
- Delivery usually within ( 7 ) days
