References
Bahco:P75
Rubix:8875111
EAN:7311518124083

Documents
Product details : BAHCO P75 LAWN AND EDGE SHEAR
Strengths
•Easier access in difficult to reach areas with the horizontal cutting blades
Stamped, fully-hardened, double-bevelled blade with black Xylan® coating, straight cutting edge, length 20 cm
90 cm long handles of round steel tubes, fitted with black plastic covers
Less bending with the 90 cm long tubular steel handles
Comfortable plastic sleeved handles
Plastic buffer to reduce jarring
Reduced jolting thanks to the rubber buffers
Centre bolt locking system
Stamped, fully-hardened, double-bevelled blade with black Xylan® coating, straight cutting edge, length 20 cm
90 cm long handles of round steel tubes, fitted with black plastic covers
Less bending with the 90 cm long tubular steel handles
Comfortable plastic sleeved handles
Plastic buffer to reduce jarring
Reduced jolting thanks to the rubber buffers
Centre bolt locking system
Applications
Cutting
Technical specifications
Attributes
| Logistic Weight | 1650 g |
|---|---|
| Length | 1000 mm |
| Material | steel (tube);plastic (covers, puffer) |
Show UNSPSC/ECL@SS
£ 44.95 excl. VAT
/ Each
£ 53.94 incl. VAT
- Delivery usually within ( 14 ) days
