TEGERA® 7361
Size | 7 |
---|---|
Length | 340 mm |
Chemical protection value | AJKMNOPT |
Size | 7 |
---|---|
Length | 340 mm |
Chemical protection value | AJKMNOPT |
Main material | Nylon |
Colour | Green |
Thickness | 0.3 mm |
Secondary colour | Black |
Material | Nylon |
Usually arrives within 14 working days