AlphaTec® 37-501
Size | 6.5 |
---|---|
Length | 330 mm |
Chemical protection value | jkmopt |
Logistic Weight | 64 g |
---|---|
Size | 6.5 |
Length | 330 mm |
Chemical protection value | jkmopt |
Main material | nitrile |
Food contact | yes |
Colour | blue |
Thickness | 0.42 mm |
Material | nitrile |
In stock: Next day delivery