Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 10PG CHEMICAL PROTECTION GLOVE 10 XL
TEGERA 10PG CHEMICAL PROTECTION GLOVE 10 XL
Chemical protection glove TEGERA 10PG
References
tegera:
10pg-10
rubix:
386A0213
ean:
7392626001084
Technical specifications
Size
10
Length
350
mm
Chemical protection value
AKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 10PG CHEMICAL PROTECTION GLOVE 10 XL
TEGERA® 10pg, Chemical protection glove, PVC (Vinyl), interlock, cotton, smooth finish, Cat. III, oil and grease resistant, for heavy work
Technical specifications
Attributes
Size
10
Length
350
mm
Chemical protection value
AKL
Main material
PVC
Thickness
0.65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 8
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 7
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 9
TEGERA 8150 CHEMICAL PROTECTION GLOVE 7 S
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 10
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 10
POLYCO BGG GRIP CRINKLE LATEX GAUNTLET 3121X BLUE SIZE 10 PK1
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
PORTWEST A882BKRS ESD PVC CHEMICAL GAUNTLET BLACK SIZE 7 SMALL
"ANSELL 08-352 ALPHATEC FULLY COATED GAUNTLETS 12"" GRN SIZE 10"
"ANSELL 58-535W ALPHATEC FULLY COATED GAUNTLETS 14"" GRN/ANTH SIZE 9"
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 7/S
ANSELL 93-853 MICROFLEX POWDERFREE NITRILE GLOVES BLUE SIZE 8.5-9 PK50
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 9
TEGERA 241 CHEMICAL PROTECTION GLOVE 8 M