ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 10


AlphaTec® 87-950

References
ansell:87-950-10
rubix:321045
manufacturer :87950100
ean:0076490442958
brand logo
brand logo
Technical specifications
Size10
Length325 mm
Chemical protection valueAKLOPS
See all Specifications

Product details : ANSELL 87-950 ALPHATEC HEAVY WT NATURAL LATEX GLOVES BLK SIZE 10


50% thicker than standard flocklined Glovess.Extremely high resistance to many ketones, salts, detergents, alcohols, alkalies and fats.100% natural rubber with no fillers. Excellent resistance to mechanical hazards plus increased chemical protection.Chlorinated. For better grip and increased chemical resistance.100% cotton flocklining. Makes a heavy Gloves softer and more comfortable to wear. Helps absorb perspiration.
Thick natural rubber, latex glove, when extra protection for heavy duty applications is needed.

Strengths

Extra protection for heavy duty applications.

Applications

Chemical processing and preparation
• Heavy duty handling: where sensitivity is also required
• Maintenance of plant and heavy equipment

Technical specifications


Attributes
Size10
Length325 mm
Chemical protection valueAKLOPS
Main materialLatex
ColourBlack
Thickness0.73 mm
MaterialLatex
Show UNSPSC/ECL@SS
£ 2.61 excl. VAT
/ Each
£ 3.13 incl. VAT
  • In stock: Next day delivery