GISS 866450 ALOX QUICK-CHANGE DISC 50 MM P240


Abrasives

References
roebuck:866450
rubix:216A6030
ean:3660338205637
CORUNDUM QUICK-CHANGE DISCS Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain240
See all Specifications

Product details : GISS 866450 ALOX QUICK-CHANGE DISC 50 MM P240


Versatile and ideal for deburring, finishing, and for rounding off sharp corners on ferrous and non-ferrous materials..
Advantages:.
• High initial performance which is maintained throughout its life..
• Excellent longevity.
QUICKCHANGE DISCS D.50 GR.240 - ALOX

Strengths

Designed for ferrous and non-ferrous materials

Applications

Applications such as duburring, Blending & Edge Grinding
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain240
ApplicationStock Removal
Type of abrasiveAluminium Oxide
Show UNSPSC/ECL@SS
£ 0.55 excl. VAT
/ Each
£ 0.66 incl. VAT
  • In stock: Next day delivery