3M 89714 FIBRE DISC 782, 115MMX22MM 36+ SLOTTED SINGLE
3M Ceramic Sanding Disc
See technical informationSee documentsReferences
3M:89714
Rubix:2584464
Manufacturer :7100099545
EAN:00076308897147

Documents
Product details : 3M 89714 FIBRE DISC 782, 115MMX22MM 36+ SLOTTED SINGLE
3M 782C fibre disc contains a 3M Precision Shaped Grain (PSG). Revolutionary engineered to offer up to twice the cut-rate surpassing other conventional discs in both performance and longevity lasting up to 6 times longer. A grinding aid is incorporated to keep the disc cool and further prolonging the disc life. It features a high-performance fibre backing allows for easy removal and cleaning but for optimal performance its recommended to use a backing pad. Using the 3M 782C outperforms conventional ceramic discs. Designed to be used with a 3M backing pad with an angle grinder or sander. This fibre wheel is well-suited for edge chamfering bevelling, deburring and weld removal on mostly carbon steel. The unique construction of the 782C is the perfect solution for the most challenging applications. Constructed by a stiff fibre backing and the 3M Ceramic Abrasive Grain blend is resin bonded to provide durability and enhanced tear resistance against the toughest applications. The added grinding aid allows for work on heat-sensitive alloys without warping the workpiece. Using 3M precision-shaped grain technology to offer a higher initial and durability to outlast conventional ceramic fibre discs. The grit wears evenly and with the abrasive staying cooler and sharper, the PSG abrasive lasts significantly longer than conventional ceramic discs. These discs will help to step up production with an improved output on both light and heavy stock removal
Strengths
Cuts hard and fast to grind metals like stainless steel and high nickel alloys 3M Precision Shaped Grain yields higher cut rates and excels at heavyweight applications
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Reduce costs with long-lasting abrasive - completes more parts than conventional discs
Durable and tear resistant
Grinding aid minimises grinding temperatures for heat-sensitive alloys
Reduce costs with long-lasting abrasive - completes more parts than conventional discs
Durable and tear resistant
Applications
The 3M 782C heavy-duty fibre discs are great for weld removals, grinding and blending large and small metal areas. This could occur in industries such as farm and construction, automotive, ship and boat building, metal fabrication
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 36 |
| Reaming diameter | 22.225 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
- In stock: Next day delivery