GISS 854298 ALUMINIUM REBAR HOOK WITH LATCH OPENING MM 60

Aluminium rebar hook with latch

See technical informationSee documents

References

GISS:854298
Rubix:216A6507
EAN:3660338101069
Aluminium Rebar Hook with latch Opening mm 60

Technical specifications

Opening60 mm
Main materialaluminium
See all Specifications

Documents

Product details : GISS 854298 ALUMINIUM REBAR HOOK WITH LATCH OPENING MM 60


Automatic locking aluminium carabiner with latch .
Material: aluminium alloy .
Opening: 60 mm. Resistance: 22 kN Standard: EN362: 2004 Class T

Technical specifications


Attributes
Opening60 mm
Main materialaluminium
Materialaluminium
£ 31.28 excl. VAT
/ Each
£ 37.54 incl. VAT
  • Usually arrives within 14 working days