References
JSP:FAR0902
Rubix:2556838
EAN:5038428162128

Product details : JSP FAR0902 STEEL SCREW GATE KARABINER
Galvanised Yellow/Gold. Gate opening 18mm. 25kN breaking load. Conforms to EN362:2004 Class B & M.
Technical specifications
Attributes
| Opening | 18 mm |
|---|---|
| Main material | steel |
| Material | steel |
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
- Delivery usually within ( 4 ) days
