FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
Spring hook - 80 mm stainless steel - SLS
See technical informationReferences
Facom:MOUSQ8X80SLS
Rubix:80380759
EAN:3662424027550

Product details : FACOM MOUSQ8X80SLS 316 S/S SNAP HOOK CARABINER SLS 800KG CAP.
Spring hook - 80 mm stainless steel - SLS
- 316 stainless steel spring hook: very high resistance to corrosion.
- No locking screw.
- Total length: 80 mm
- Rated load rating: 800 Kg.
- 316 stainless steel spring hook: very high resistance to corrosion.
- No locking screw.
- Total length: 80 mm
- Rated load rating: 800 Kg.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 80x40x10 mm |
|---|---|
| Package weight | 66 g |
| Opening | 10 mm |
| Main material | inox |
| Material | 316 stainless steel |
Show UNSPSC/ECL@SS
£ 15.81 excl. VAT
/ Each
£ 18.97 incl. VAT
- Delivery usually within ( 14 ) days
