GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17

Steel carabiner

See technical informationSee documents

References

GISS:849119
Rubix:216A6509
EAN:3660338091391
Steel Screw-locking Karabiner Opening mm 17

Technical specifications

Opening17 mm
Main materialsteel
See all Specifications

Documents

Product details : GISS 849119 STEEL SCREW-LOCKING KARABINER OPENING MM 17


Material: steel.
Screw locking steel carabiner..
Opening 17 mm. Resistance 23 kN Standard: EN362:2004 Class B

Technical specifications


Attributes
Opening17 mm
Main materialsteel
Materialsteel
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • In stock: Next day delivery