References
JSP:FAR0903
Rubix:2556837
EAN:5038428162135

Product details : JSP FAR0903 STEEL TWIST LOCK KARABINER
Self closing & automatic locking type connector. Galvanised Yellow/Gold. Gate opening 22 mm. 40kN breaking load. Conforms to EN 362:2004 Class B.
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Main material | steel |
| Material | steel |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 4 ) days
