GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
Aluminum carabiner
See technical informationSee documentsReferences
GISS:854300
Rubix:216A6506
EAN:3660338101076

Documents
Product details : GISS 854300 ALUMINIUM QUARTER TURN LOCKING KARABINER OPENING MM 22
Automatic locking aluminium carabiner 1/4 turn.
.
Material: aluminium alloy .
Opening: 22 mm. Resistance: 20 kN Standard: EN362:2004 class B
Material: aluminium alloy .
Opening: 22 mm. Resistance: 20 kN Standard: EN362:2004 class B
Technical specifications
Attributes
| Opening | 22 mm |
|---|---|
| Main material | aluminium |
| Material | aluminium alloy |
Show UNSPSC/ECL@SS
£ 9.95 excl. VAT
/ Each
£ 11.94 incl. VAT
- In stock: Next day delivery
