HONEYWELL 1018960 SCREW KARABINER STEEL OPEN 17MM
HONEYWELL MILLERFS GALVANISED CONNECTOR OPEN 17MM 1018960
See technical informationReferences
Miller:1018960
Rubix:323975
EAN:3660681044440

Product details : HONEYWELL 1018960 SCREW KARABINER STEEL OPEN 17MM
Galvanised screwgate karabiner, length: 104mm, width 58mm, diameter 10mm, weight 0.18kg, breaking strength: 25kN, opening 17mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x55x9 mm |
|---|---|
| Package weight | 178 g |
| Opening | 17 mm |
| Main material | steel |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8.92 excl. VAT
/ Each
£ 10.70 incl. VAT
- Usually arrives within 14 working days
