References
JSP:FAR0905
Rubix:2556839
EAN:5038428162159

Product details : JSP FAR0905 ALUMINIUM TWIST LOCK KARABINER
Self closing & automatic locking type connector. Black with Red nut. Gate opening 21mm. 23kN breaking load. Conforms to EN 362:2004 Class B.
Technical specifications
Attributes
| Opening | 21 mm |
|---|---|
| Main material | aluminium |
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 16.23 excl. VAT
/ Each
£ 19.48 incl. VAT
- Delivery usually within ( 4 ) days
