References
Rocol:PR SPRAY 400ml
Rubix:162711B
Manufacturer :72015
EAN:5024747720156

Documents
Product details : ROCOL 72015 PR SPRAY 400ML
Long lasting silicone spray mould release.
PR Spray is designed to give fast, efficient clean release in critical moulding applications. It penetrates and
spreads to all parts of the most intricate mould to give full, clean release, with improved gloss finish.
PR Spray gives a fine, controlled spray with complete coverage for maximum economy. Use on all types of blow, injection, flow and compression moulding, particularly on complex tooling. Helps overcome difficulties encountered during setting and start up.
PR Spray provides a gloss finish, the nature of the gloss finish is not suitable for painting or printing on the surface, please see MOULD RELEASE Spray for an alternative dry film product which is suitable to printing and painting on.
Strengths
High performance silicone based release agent. Ideal product for injection and compression mouldings, extrusion and glass fibre lay up work. Wet film promotes gloss finish. Ensures trouble free start up. Highly economical. Penetrates to all parts of the mould to give full clean release. Enables high speed production. Suitable up to 200°C.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 29.59 excl. VAT
/ Each
£ 35.51 incl. VAT
- In stock: Next day delivery