References
Dormer:G60016.5
Rubix:80380630
EAN:7320760669129



Product details : DORMER G60016.5 COUNTERSINK 16.50 MM 6381773
HSS countersink 90° with 3 cutting edges and extra-long cylindrical shank. Uncoated for steel <1200 N/mm².
Technical specifications
Attributes
| Bevel angle | 90 ° |
|---|---|
| Diameter | 16.5 mm |
| Number of teeth | 3 |
| Tail | 10mm |
| Din standard | dormer |
| Total length | 161 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 103.50 excl. VAT
/ Each
£ 124.20 incl. VAT
- Usually arrives within 14 working days
