References
Facom:AN10X300SR
Rubix:154A7049
EAN:3148518695824




Technical specifications
| Imprint | flat |
|---|---|
| Blade length | 300 mm |
| Material | copper-beryllium / wood |
Product details : FACOM N/S SCREWDRIVER AN10X300SR
AN.SR - ADF slotted screwdriver
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 322 g |
|---|---|
| Packaged dimensions (D x W x H) | 450x30x30 mm |
| Package weight | 322 g |
| Imprint | flat |
| Blade length | 300 mm |
| Material | copper-beryllium / wood |
| Imprint size | 10 |
| Length | 450 mm |
Show UNSPSC/ECL@SS
£ 84.84 excl. VAT
/ Each
£ 101.81 incl. VAT
- Delivery usually within ( 14 ) days