Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Screwdrivers, explosion-proof male wrenches
Explosion-proof screwdriver
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 10 846151
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 10 846151
Spark resistant screwdriver slot
References
roebuck:
846151
rubix:
209A7967
ean:
3660338083723
Technical specifications
Imprint
Flat
Blade length
200
mm
Material
Copper - Beryllium 2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 10 846151
Spark resistant screwdriver slot Copper Beryllium 2. German made.
Technical specifications
Attributes
Imprint
Flat
Blade length
200
mm
Material
Copper - Beryllium 2
Imprint size
10
mm
Length
200
mm
Weight
190
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.32
excl. VAT
/
Each
£
105.98
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
FACOM SCREWDRIVERS ANP0X50SR
FACOM N/S SCREWDRIVER AN10X300SR
BAHCO NSB304-1-100 NS POZIDRIV SCREWDRIVER CU-BE PZ1X100
BAHCO NSB300-10-300 NS SLOTTED SCREWDRIVER CU-BE 10X300
FACOM SCREWDRIVER 1-100MM ANP1X100SR
BAHCO NSB302-1-100 NS PHILLIPS SCREWDRIVER CU-BE PH1X100
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
BAHCO NSB304-2-125 NON SPARKING SCREW DRIVER
BAHCO NSB300-4.5-100 NS SLOTTED SCREWDRIVER CU-BE 4.5X100
BAHCO NSB302-3-150 NS PHILLIPS SCREWDRIVER CU-BE PH3X150
ROEBUCK NON SPARKING SCREWDRIVER PHILIPS PH3 COPPER BERYLLIUM 846146
FACOM SCREWDRIVERS ANP2X100SR
BAHCO NSB304-3-150 NON SPARKING COPPER BERYLLIUM ERGO PH3 SCREWDR
ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 8 846150
FACOM N/S SCREWDRIVER AN8X200SR