References
Bahco:NSB302-2-125
Rubix:201A4791
EAN:7314150285358


Technical specifications
| Imprint | phillips |
|---|---|
| Blade length | 125 mm |
| Material | beryllium copper |
Product details : BAHCO NSB302-2-125 NS PHILLIPS SCREWDRIVER CU-BE PH2X125
Non-sparking, ERGO™ Phillips screwdriver, developed according to the scientific ERGO™ process. Three-component handle, for maximum user comfort and torque transmission. Indelible color code at both ends of the handle for easy selection of the correct screwdriver. Material: Copper-Beryllium (Cu-Be) alloy. Non-sparking. Anti-magnetic and high rust resistance. Cold-rolled. Product standard ISO 8764.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Imprint | phillips |
| Blade length | 125 mm |
| Material | beryllium copper |
| Imprint size | ph2 |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 41.88 excl. VAT
/ Each
£ 50.26 incl. VAT
- Delivery usually within ( 14 ) days