FACOM SCREWDRIVER 3-200MM ANP3X150SR
ANP.SR - Screwdriver for Phillips® ADF screws
See technical informationReferences
Facom:ANP3X150SR
Rubix:154A7101
EAN:3148518696715




Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Blade length | 150 mm |
| Material | copper-beryllium / wood |
Product details : FACOM SCREWDRIVER 3-200MM ANP3X150SR
ANP.SR - Screwdriver for Phillips® ADF screws
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x25x25 mm |
| Package weight | 120 g |
| Imprint | phillips (ph) |
| Blade length | 150 mm |
| Material | copper-beryllium / wood |
| Imprint size | 3 |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 56.67 excl. VAT
/ Each
£ 68.00 incl. VAT
- Delivery usually within ( 14 ) days