References
Bahco:NSB304-3-150
Rubix:271A5798
EAN:7314150295944


Technical specifications
| Imprint | pozidriv |
|---|---|
| Blade length | 150 mm |
| Material | beryllium copper |
Product details : BAHCO NSB304-3-150 NON SPARKING COPPER BERYLLIUM ERGO PH3 SCREWDR
Non-sparking, ERGO™ Pozidriv screwdriver, developed according to the scientific ERGO™ process. Three-component handle for maximum user comfort and torque transfer. Indelible color coding on both ends of the handle for easy selection of the correct screwdriver. Material: Copper-Beryllium (Cu-Be) alloy. Non-sparking. Non-magnetic and highly corrosion resistant. Cold-rolled. Product standard ISO 8764.
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Imprint | pozidriv |
| Blade length | 150 mm |
| Material | beryllium copper |
| Imprint size | pz3 |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 55.83 excl. VAT
/ Each
£ 67.00 incl. VAT
- Delivery usually within ( 14 ) days