FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
AND.SLS - PROTWIST® screwdriver for Pozidriv® Phillips screws - SLS
See technical informationReferences
Facom:AND3X150SLS
Rubix:2588733
EAN:3662424028212



Product details : FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
AND.SLS - PROTWIST® screwdriver for Pozidriv® Phillips screws - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Carbon-silicon blade: robustness and resistance to bending.
- Ergonomic bi-material handle resistant to impact, abrasion and chemicals.
- Presentation: Round chrome matte blade, black treated imprint.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Carbon-silicon blade: robustness and resistance to bending.
- Ergonomic bi-material handle resistant to impact, abrasion and chemicals.
- Presentation: Round chrome matte blade, black treated imprint.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 275x35x35 mm |
|---|---|
| Package weight | 216 g |
| Imprint | pozidriv |
| Imprint size | 8 |
| Blade length | 150 mm |
| Length | 275 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 49.85 excl. VAT
/ Each
£ 59.82 incl. VAT
- Delivery usually within ( 14 ) days
