References
Gedore:2150 6,5-200
Rubix:249A0876
Manufacturer :6680870
EAN:4010886806753

Product details : GEDORE 2150-6.5-200 3C-SCREWDRIVER 6.5MM X 200MM
Acc. to DIN ISO 2380-2, blade tip acc. to DIN ISO 2380-1 Form A. 3-component handles Power-Grip3 with hanging hole. Ergonomic handle design enables precise and fatigue-free working. Positive-fit joint of handle and blade for optimum transmission of force. Type of drive marked at end of the handle. Blade from Gedore molybdenum-vanadium-Plus tempered steel. * Length not standardised.
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Imprint | flat |
| Imprint size | 6,5mm |
| Blade length | 200 mm |
| Length | 310 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Delivery usually within ( 8 ) days
