STAHLWILLE 48301001 PH1 3K PHILIPS SCREWDRIVER
4830 Cross-head screwdrivers PH 3K DRALL®
See technical informationReferences
Stahlwille:48301001
Rubix:80116430
EAN:4018754123094



Product details : STAHLWILLE 48301001 PH1 3K PHILIPS SCREWDRIVER
Phillips-Recess®, DIN 5262, ISO 8764, chrome-alloy steel, matte chrome-plated, black tip.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x174 mm |
|---|---|
| Logistic Weight | 33 g |
| Imprint | phillips (ph) |
| Imprint size | ph1 |
| Blade length | 80 mm |
| Length | 175 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.71 excl. VAT
/ Each
£ 11.65 incl. VAT
- Usually arrives within 14 working days
