STANLEY FMHT0-62621 FATMAX SCREWDRIVER FLAT 10 X 200MM
FATMAX® Bolster Flared tip Screwdrivers
See technical informationReferences
Stanley:FMHT0-62621
Rubix:2525883
EAN:3253560626211

Product details : STANLEY FMHT0-62621 FATMAX SCREWDRIVER FLAT 10 X 200MM
Apply extra torque with a wrench using the hex bolster
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x315 mm |
|---|---|
| Package weight | 21 g |
| Imprint | flat |
| Imprint size | 10 |
| Blade length | 200 mm |
| Length | 200 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- In stock: Next day delivery