Tapered Roller Double Cup Component
Outer diameter | 63.5 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 31,75x63,5x63,5 mm |
---|---|
Logistic Weight | 170 g |
Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
Package weight | 170,1 g |
Outer diameter | 63.5 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days