Angular contact ball bearing FAG 3214-B-TVH-C3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3214-B-TVH-C3
Rubix:158A6741
Manufacturer :0167123900030
EAN:4012801271080

Product details : FAG 3214-B-TVH-C3 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-B-TVH, double row, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,7x125x125 mm |
|---|---|
| Logistic Weight | 1780 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 39.7 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 32..-b-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 5600 rpm |
| Limit speed | 4150 rpm |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 82000 N |
Show UNSPSC/ECL@SS
£ 120.05 excl. VAT
/ Each
£ 144.06 incl. VAT
- Delivery usually within ( 7 ) days
