Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 7208WN SU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 7208 WNSU, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular Contact Ball Bearing
References
timken:
7208 WNSU
rubix:
395A9297
ean:
0087796044029
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 7208WN SU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
Angle
40
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.03
excl. VAT
/
Each
£
104.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7014A5TRDUMP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Angular contact ball bearing FAG 7230-B-XL-MP, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 45 mm
Precision / Spindle bearing SKF 7006 CE/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Angular contact ball bearing SKF 7224 BCBM, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 40 mm
Precision / Spindle bearing SKF 7008 CDGB/P4A, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Angular contact ball bearing FAG 7208-B-XL-JP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing Timken 5209 WC1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.175 mm
Angular contact ball bearing FAG 7322-B-XL-JP, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 50 mm
Angular contact ball bearing Timken 5308 WGC1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Precision / Spindle bearing SKF 7012 CD/P4ADGA, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing NTN 5208SC3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7206-B-XL-TVP-UA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Precision / Spindle bearing NSK 7012A5TRV1VSULP3, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing FAG 3303-BD-XL-2Z-TVH, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 22.2 mm
Angular contact ball bearing NSK 3308B-2RSTNC3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm