Angular contact ball bearing SKF 7304 BECBM, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm

Angular Contact Ball Bearing

See technical information

References

SKF:7304 BECBM
Rubix:100A2212
Manufacturer :45960
EAN:7316576633737
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : SKF 40DEG SRAC BEARING 7304 BECBM


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 25° contact angle
- Brass cage
- Suitable for universal matching
- Can operate at very high speeds
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x52x52 mm
Logistic Weight150 g
Inner diameter20 mm
Outer diameter52 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Series73be
Materialbearing steel
Cagebrass
Reference speed17000 rpm
Limit speed22000 rpm
Basic static load, radial - C0r10000 N
Basic dynamic load, radial - Cr19000 N
£ 71.86 excl. VAT
/ Each
£ 86.23 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories