Angular Contact Ball Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x310x310 mm |
---|---|
Logistic Weight | 16701 g |
Inner diameter | 170 mm |
Outer diameter | 310 mm |
Width | 52 mm |
Bearing Clearance | CN |
Series | 72B |
Material | Bearing steel |
Cage | Brass |
Reference speed | 2400 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 281000 N |
Sealing | Open |
Usually arrives within 14 working days