Angular contact ball bearing FAG 3213-BD-XL, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing
See technical informationReferences
FAG:3213-BD-XL
Rubix:274A6575
Manufacturer :0712162860000
EAN:4064328202627

Product details : FAG 3213-BD-XL ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL, double row, X-life, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1670 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 32..-bd-xl |
| Reference speed | 6000 rpm |
| Limit speed | 5700 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 86000 N |
Show UNSPSC/ECL@SS
£ 98.99 excl. VAT
/ Each
£ 118.79 incl. VAT
- Usually arrives within 14 working days
