Angular contact ball bearing FAG 7201-B-XL-TVP-UO, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
FAG:7201-B-XL-TVP-UO
Rubix:211A1198
Manufacturer :0191143030000
EAN:4054372836770

Product details : FAG 7201-B-XL-TVP-UO ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x32x32 mm |
|---|---|
| Logistic Weight | 41 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 21100 rpm |
| Limit speed | 33000 rpm |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 7900 N |
Show UNSPSC/ECL@SS
£ 22.79 excl. VAT
/ Each
£ 27.35 incl. VAT
- Delivery usually within ( 7 ) days
