Angular contact ball bearing NTN 7205BG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
NTN - Angular Contact Ball Bearing - 7205BG
See technical informationSee documentsReferences
NTN:7205BG
Rubix:205A1022
EAN:4547359438437



Documents
Product details : NTN 7205BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 129 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 9400 N |
| Basic dynamic load, radial - Cr | 16400 N |
Show UNSPSC/ECL@SS
£ 23.04 excl. VAT
/ Each
£ 27.65 incl. VAT
- Delivery usually within ( 3 ) days
