Angular contact ball bearing FAG 3310-BD-XL-2HRS, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 44.4 mm
Angular contact ball bearing
See technical informationReferences
FAG:3310-BD-XL-2HRS
Rubix:274A6613
Manufacturer :0822658520000
EAN:4054366900838

Product details : FAG 3310-BD-XL-2HRS ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1820 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 44.4 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 33..-bd-xl-2hrs |
| Limit speed | 4900 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 112.93 excl. VAT
/ Each
£ 135.52 incl. VAT
- Delivery usually within ( 7 ) days
