Thrust angular contact ball bearing INA ZKLN3062-2RS-PE, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3062-2RS-PE
Rubix:104A3762
Manufacturer :0028060020000
EAN:4012802079036

Product details : INA ZKLN3062-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 734 g |
|---|---|
| Width | 28 mm |
| Series | zkln..-2rs-pe |
| Material | steel |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ Each
£ 354.00 incl. VAT
- Delivery usually within ( 7 ) days
