Angular contact ball bearing FAG 3206-BD-XL-2HRS, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing
See technical informationReferences
FAG:3206-BD-XL-2HRS
Rubix:238A0736
Manufacturer :0822147940000
EAN:4064327676801

Product details : FAG 3206-BD-XL-2HRS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 32..-BD-XL-2HRS, double row, X-life, seals, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 23.8 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 32..-bd-xl-2hrs |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 22200 N |
| Basic dynamic load, radial - Cr | 31000 N |
Show UNSPSC/ECL@SS
£ 41.03 excl. VAT
/ Each
£ 49.24 incl. VAT
- Delivery usually within ( 7 ) days
