Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 9 mm |
Logistic Weight | 46 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 9 mm |
Series | HC719..-C-T-P4S |
Material | Steel |
Basic static load, radial - C0r | 3000 N |
Basic dynamic load, radial - Cr | 5900 N |
Sealing | Open |
Usually arrives within 14 working days