Precision / Spindle bearing FAG HCS71911-C-T-P4S-UL, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS71911-C-T-P4S-UL
Rubix:238A2698
Manufacturer :0384664060000
EAN:4012801733991

Product details : FAG HCS71911-C-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS719..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | hcs719..-c-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 9300 N |
Show UNSPSC/ECL@SS
£ 389.29 excl. VAT
/ Each
£ 467.15 incl. VAT
- Delivery usually within ( 7 ) days
