Angular contact ball bearing Timken 7210 WNDU, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7210 WNDU
Rubix:395A9304
EAN:0087796081697

Product details : TIMKEN 7210WN DU ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Series | 7200 |
| Cage | brass |
| Weight | 0.508 kg |
| Reference speed | 4300 rpm |
| Limit speed | 5700 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 28400 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 309.57 excl. VAT
/ Each
£ 371.48 incl. VAT
- Usually arrives within 14 working days
