Angular contact ball bearing FAG 7205-B-XL-2RS-TVP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Angular contact ball bearing
See technical informationReferences
FAG:7205-B-XL-2RS-TVP
Rubix:158A9171
Manufacturer :0206765730000
EAN:4026677997807

Product details : FAG 7205-B-XL-2RS-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-2RS-TVP, single row, X-life, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 72..-b-xl-2rs-tvp |
| Cage | polyamide |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 9000 N |
| Basic dynamic load, radial - Cr | 16200 N |
Show UNSPSC/ECL@SS
£ 79.92 excl. VAT
/ Each
£ 95.90 incl. VAT
- Delivery usually within ( 7 ) days
