Angular contact ball bearing FAG 7008-B-XL-TVP, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 15 mm

Angular contact ball bearing

See technical information

References

FAG:7008-B-XL-TVP
Rubix:274A7048
Manufacturer :0717453780000
EAN:4012802860689
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : FAG 7008-B-XL-TVP ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 70..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight176 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Bearing Clearancecn
Sealingopen
Series70..-b-xl-tvp
Cagepolyamide
Reference speed8400 rpm
Limit speed13300 rpm
Basic static load, radial - C0r20300 N
Basic dynamic load, radial - Cr28000 N
£ 34.69 excl. VAT
/ Each
£ 41.63 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories