Angular contact ball bearing SKF 7334 BCBM, Outer diameter: 360 mm | Inner diameter: 170 mm | Width: 72 mm
Angular Contact Ball Bearing
See technical informationReferences
SKF:7334 BCBM
Rubix:100A2038
Manufacturer :46172
EAN:7316576651168

Product details : SKF 40DEG SINGLE ROW ANGULAR CONTACT BEARING 7334BCBM
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x360x360 mm |
|---|---|
| Logistic Weight | 34600 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73b |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 2000 rpm |
| Limit speed | 2200 rpm |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 390000 N |
Show UNSPSC/ECL@SS
£ 4,375.89 excl. VAT
/ Each
£ 5,251.07 incl. VAT
- Delivery usually within ( 3 ) days
