Angular Contact Ball Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x240x240 mm |
---|---|
Logistic Weight | 10815,6 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | cn |
Series | 73be |
Material | bearing steel |
Cage | brass |
Reference speed | 3400 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 245000 N |
Basic dynamic load, radial - Cr | 240000 N |
Sealing | open |
Usually arrives within 14 working days